Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proco Products Expansion Joint, 4 in, Flanged, Neoprene 040X0540CJ

Expansion Joint, 4 in, Flanged, Neoprene (Discontinued)

  • Mfr # 040X0540CJ
  • Zoro # G408373253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040X0540CJ
Zoro #
G408373253
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
4 in
Bolt Hole Size
5/8 in
Overall Length
5 in
Bolt Circle Diameter
7 1/2 in
Flange Diameter
9 in

Details

Item
Expansion Joint
Maximum Operating Pressure
235 psi @ 170F
Flange Material Finish
Zinc-Plated
Features
Flange Rings
Reinforcement Material
Rubber Impregnated Nylon
Expansion Distance
1 1/4 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-20 Degrees F
Connection Type
Flanged
Number of Bolt Holes
8
Offset Distance
1 3/16 in
Maximum Vacuum Pressure
15 in Hg @ 170F
Compression Distance
1 1/16 in
Burst Pressure
940 psi
Maximum Off-Center Angle
32 Degrees
Flange Material
Steel
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Bolt Hole Threading
Unthreaded
Joint Material
Neoprene
Expansion Joint Type
Single Bulb

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 940 psi, Compression Distance 1 1/16 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material Neoprene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.