Shop PROCO PRODUCTS

Exp.Joint, SingleBulb, Steel, 6", Flange

  • Mfr # 060X0540CJ
  • Zoro # G408373284

product price: 
$
1,788.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
5 in
Bolt Hole Size
3/4 in
Maximum Vacuum Pressure
8 in Hg @ 170F
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
060X0540CJ
Zoro #
G408373284
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
6 in
Overall Length
5 in
Bolt Hole Size
3/4 in
Flange Diameter
11 in
Bolt Circle Diameter
9 1/2 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Flange Rings

Details

Item
Expansion Joint
Maximum Vacuum Pressure
8 in Hg @ 170F
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Number of Bolt Holes
8
Minimum Operating Temperature
-20 Degrees F
Reinforcement Material
Rubber Impregnated Nylon
Flange Material
Steel
Connection Type
Flanged
Joint Material
Neoprene
Offset Distance
1 3/16 in
Burst Pressure
940 psi
Expansion Joint Type
Single Bulb
Flange Material Finish
Zinc-Plated
Maximum Off-Center Angle
23 Degrees
Compression Distance
1 1/16 in
Expansion Distance
1 1/4 in
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
235 psi @ 170F
Bolt Hole Threading
Unthreaded
Features
Flange Rings
Fitting Side B Type
Flange
Fitting Side A Gender
Male
Standards
ASME B16.5ANSI B16.1 and ANSI B16.5 Class 125/150, AWWA C-207-07, Table 2 and 3 - Class D, Table 4 - Class E. Hole size shown is 1/8" larger than AWWA Standard
Fitting Side B Gender
Male

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 940 psi, Compression Distance 1 1/16 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 11 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material Neoprene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.