Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water at 100 PSI100 gph

  • Mfr # 102A100F11PA 250

  • Zoro # G2215166


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Built-In
Relief Valve
GPH of Water @ 100 PSI
100 gph
HP @ 200 PSI
1/3 hp
Mounting
Carbonator Clamp Style
Max. Temp. (F)
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102A100F11PA 250
Zoro #
G2215166
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
3.3 in
Overall Width
3.9 in
Shaft Outer Diameter
1/2 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Built-In
Relief Valve
GPH of Water @ 100 PSI
100 gph
HP @ 200 PSI
1/3 hp
Mounting
Carbonator Clamp Style
Max. Temp. (F)
158 Degrees F
Max. Flow (GPH)
112 gph
GPH of Water @ 150 PSI
98 gph
HP @ 150 PSI
1/3 hp
By-Pass
Yes
Max. Pressure (PSI)
250 psi
HP @ 250 PSI
1/2 hp
Relief Pressure Max. (PSI)
250 psi
Relief Valve PSI Setting
200 psi
Body Material
Brass
External Relief
Not Required
Inlet/Outlet NPTF (In.)
3/8 in
GPH of Water @ 50 PSI
102 gph
GPH of Water @ 200 PSI
96 gph
Shaft
303 Stainless Steel
GPH of Water @ 250 PSI
94 gph
GPH
100 gph
HP @ 100 PSI
1/4 hp
HP @ 50 PSI
1/4 hp
Min. Flow Rate (GPH)
94 gph
Includes
Relief Valve
Vane Material
Carbon
Shaft Material
303 Stainless Steel
Standards
RoHS
NSF 169 Listed
Yes
Operating Temperature - Minimum
-4 Degrees F
Flow Rate - Minimum
94 gph
Compatible Motor Frame
48Y NEMA
Feet of Head - Maximum
6 ft of head
Flow Rate - Maximum
100 gph
Includes Filter
No
Operating Temperature - Maximum
160 Degrees F
Viscosity - Maximum
100 cps
Flow Rate @ 200 psi
96 gph
Flow Rate @ 100 psi
100 gph
Media Intake Connection Type
FNPT
For Media Type
No
Flow Rate @ 50 psi
102 gph
Flow Rate @ 250 psi
94 gph
Operating Pressure - Maximum
150 psi
Discharge Connection Type
NPT
Flow Rate @ 150 psi
98 gph
Seal Material
Carbon, Ceramic

Description

Rotary Vane Pump, Flow Rate - Maximum 100 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.