Zoro Homepage

Pump, Rotary Vane, Brass

  • Mfr # 102A140F11PA 250

  • Zoro # G2428343


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Built-In
Relief Valve
Shaft
303 Stainless Steel
HP @ 250 PSI
3/4 hp
Min. Flow Rate (GPH)
135 gph
HP @ 50 PSI
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102A140F11PA 250
Zoro #
G2428343
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
3.3 in
Overall Width
3.9 in
Shaft Outer Diameter
1/2 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Built-In
Relief Valve
Shaft
303 Stainless Steel
HP @ 250 PSI
3/4 hp
Min. Flow Rate (GPH)
135 gph
HP @ 50 PSI
1/4 hp
Max. Temp. (F)
158 Degrees F
External Relief
Not Required
GPH of Water @ 50 PSI
143 gph
GPH of Water @ 250 PSI
135 gph
HP @ 100 PSI
1/3 hp
Relief Valve PSI Setting
200 psi
HP @ 200 PSI
3/4 hp
GPH of Water @ 100 PSI
141 gph
Inlet/Outlet NPTF (In.)
3/8 in
Max. Flow (GPH)
154 gph
Mounting
Carbonator Clamp Style
Relief Pressure Max. (PSI)
250 psi
By-Pass
Yes
GPH of Water @ 150 PSI
139 gph
Body Material
Brass
GPH
140 gph
HP @ 150 PSI
1/2 hp
Max. Pressure (PSI)
250 psi
GPH of Water @ 200 PSI
137 gph
Shaft Material
303 Stainless Steel
Includes
Relief Valve
Vane Material
Carbon
Standards
RoHS
Compatible Motor Frame
48Y NEMA
For Media Type
No
Seal Material
Carbon, Ceramic
Discharge Connection Type
NPT
Flow Rate @ 250 psi
135 gph
NSF 169 Listed
Yes
Includes Filter
No
Flow Rate - Minimum
135 gph
Flow Rate @ 150 psi
139 gph
Operating Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
140 gph
Flow Rate @ 100 psi
141 gph
Operating Pressure - Maximum
150 psi
Viscosity - Maximum
100 cps
Feet of Head - Maximum
6 ft of head
Operating Temperature - Maximum
160 Degrees F
Media Intake Connection Type
FNPT
Flow Rate @ 200 psi
137 gph
Flow Rate @ 50 psi
143 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 140 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.