Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 10"X36Yd Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -10
- Zoro # G723727946
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
10 in
Material
PTFE
Imperial Tape Length
108 ft
Color
Brown
Tape Thickness
0.006 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158(6mil) -10
- Zoro #
- G723727946
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Width
- 10 in
- Imperial Tape Length
- 108 ft
- Tape Thickness
- 0.006 mil
Details
- Material
- PTFE
- Color
- Brown