Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 36"X36Yd Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -36
- Zoro # G623727985
product price:Â
$
2,598.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Thickness
0.006 mil
Imperial Tape Width
36 in
Imperial Tape Length
108 ft
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158(6mil) -36
- Zoro #
- G623727985
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Thickness
- 0.006 mil
- Imperial Tape Width
- 36 in
- Imperial Tape Length
- 108 ft
Details
- Color
- Brown
- Material
- PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.