Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Delrin Homopolymer Sheet, 0.375 X 24.000 X 48.000 ( Each)
- Mfr # SDELBK.375X24.000X48.000
- Zoro # G200909827
product price:
$
417.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
24
Width
24
Height
0.375
Material
Delrin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDELBK.375X24.000X48.000
- Zoro #
- G200909827
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 0.375
- Length
- 48
Details
- Color
- Black
- Weight
- 24
- Material
- Delrin
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Flexural Strength (psi @ 73 Deg: F)
- 13000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 4.7
- USDA Compliant
- Yes
- FDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Dielectric Strength (volts/mil)
- 450
- UL94 Flammability Rating Method: UL 94
- H-B
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2.5
- Tensile Strength (psi @ 73 Deg;)
- 11000
- Max. Recommended Use Temp (Deg:F)
- 180
- NSF Compliant
- Yes
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.