Black Noryl EN265 Sheet, 1.500 X 48.000 X 96.000 ( Each)

  • Mfr # SNORBK1.500X48.000X96.000

  • Zoro # G800914122


product price:  $7,904.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
1.5
Length
96
Material
Noryl
Weight
283
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNORBK1.500X48.000X96.000
Zoro #
G800914122
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.5
Length
96
Width
48

Details

Color
Black
Material
Noryl
Weight
283
Flexural Strength (psi @ 73 Deg: F)
14400
Tensile Elongation at Break (% @ 73 Deg: F)
25
Specific Gravity (73 Deg: g/cm3)
1.08
Tensile Strength (psi @ 73 Deg;)
9200
USDA Compliant
Yes
Dielectric Strength (volts/mil)
500
UL94 Flammability Rating Method: UL 94
V-0
FDA Compliant
Yes

Description

Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.