Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polyfilm Sheeting, 0.006 X 40 FT X 100 FT Each

  • Mfr # SPEBK.006X40FTX100FT

  • Zoro # G900913735


product price: $356.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Polyfilm
Height
5.016
Weight
125
Specific Gravity (73 Deg: g/cm3)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEBK.006X40FTX100FT
Zoro #
G900913735
UPC #
-
Country of Origin
Multiple

Dimensions

Length
480
Width
5.016
Height
5.016

Details

Color
Black
Material
Polyfilm
Weight
125
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Polyethylene Film (aka Visqueen, painters plastic, etc.): Professional Plastics supplies a full-range of polyethylene film products used in household & commercial applications including construction & painting. Standard rolls are available in both clear & black. Available Thicknesses: .001", .002", .003", .004", .006", .008", .010", .015", .020" Available Widths: 3ft, 4ft, 6ft, 8 ft, 10ft, 20 ft, 40ft Available Lengths:50 ft, 100 ft, 200 ft & 400 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.