Blue Cast Nylon Tube, 1.500 ID X 2.500 OD X 26.000 Each
- Mfr # TNYLBL1.500X2.500X26.000CST
- Zoro # G400918780
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Width
2.5
Length
26
Color
Blue
Height
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNYLBL1.500X2.500X26.000CST
- Zoro #
- G400918780
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Color
- Blue
- Weight
- 4
- Specific Gravity (73 Deg: g/cm3)
- 1.15
Dimensions
- Width
- 2.5
- Length
- 26
- Height
- 2.5
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.