Blue#2648 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [E

  • Mfr # SACRBL2648.125X48.000X96.000CP

  • Zoro # G800907254


product price:  $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
48
Weight
26
Length
96
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRBL2648.125X48.000X96.000CP
Zoro #
G800907254
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.125

Details

Color
Blue
Weight
26
Material
Plexiglass
Heat Deflection Temp. (264 psi) Deg:F
210
Tensile Strength (psi @ 73 Deg;)
8000
Dielectric Strength (volts/mil)
400
CoLT Expansion (x 10-5 in./in./Deg:F)
5
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.18
Flexural Strength (psi @ 73 Deg: F)
12000
Max. Recommended Use Temp (Deg:F)
200
Tensile Elongation at Break (% @ 73 Deg: F)
2

Description

CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.