
Chemfluor PTFE Tubing, 0.437 ID X .500 OD X 100 FT Each
Mfr # TTFE.437X.500X100FT-SG
Zoro # G000931233
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Weight
3
Length
12
Width
12
Height
8
Material
PTFE Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTFE.437X.500X100FT-SG
Zoro #
G000931233
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
8
Details
Weight
3
Material
PTFE Tubing
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Chemfluor® PTFE Tubing - Saint-Gobain Performance Plastics careful selection of resin type, particle size, temperature and pressure produces smooth, non-porous, dimensionally stable tubing. Made out of polytetrafluoroethylene resin, Chemfluor® PTFE Tubing has the highest working temperature of any fluoropolymer tubing available today. It is widely used as a pressure tubing in general chemical applications such as delivery of natural gas and mineral oils, toxic gas monitoring and paint, varnish or adhesive delivery lines. Chemfluor® PTFE Tubing also services numerous applications in the automotive, electrical and appliance markets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.