Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.125 X 48.000

  • Mfr # SPCAR2CL.125X48.000X96.000

  • Zoro # G100908890


product price:  $426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Material
Polycarbonate
Width
48
Length
96
Weight
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCAR2CL.125X48.000X96.000
Zoro #
G100908890
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.125

Details

Color
Clear
Material
Polycarbonate
Weight
40

Description

Polycarbonate AR Sheet including; Makrolon® AR Abrasion-Resistant Polycarbonate Sheet. - Abrasion-Resistant Polycarbonate Sheet offers glasslike surface hardness and the impact strength of polycarbonate. With enhanced UV resistance to protect against yellowing and hazing, AR sheets provide a longer service life for high-profile architectural glazing, and performs extremely well for other flat applications such as view windows and machine guards in harsh chemical environments. Makrolon® AR is our preferred brand, but some items sold on this page may vary. AR-1 = Abrasion-Resistant on 1 Side AR-2 = Abrasion Resistant on 2 Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.