Zoro Homepage

Clear Bullet Resist Polycarbonate Sheet, 1.000 Thick, 48 X 48

  • Mfr # SPCBRCL1.000-48X48

  • Zoro # G300914141


product price: $4,253.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
48
Weight
244
Width
48
Material
Hygard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCBRCL1.000-48X48
Zoro #
G300914141
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
48
Height
1

Details

Color
Clear
Weight
244
Material
Hygard
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Hygard® BR laminates offer unsurpassed performance versus competitive glass and glass clad polycarbonate products. With its unique multilayer construction, Makrolon Hygard BR can withstand both physical attack and gunfire from high powered hand guns. This "None Tougher" laminate line offers multiple levels of protection ranging from certified containment glazing to Level 3 bullet-resistant material. Hygard® BR laminates will not "spider web" or spall. This allows for complete vision, which can be critical for appropriate response in the event of an attack. Designed for security installations such as detention and correctional centers, government facilities, and banks, Hygard® BR is being used increasingly for employee protection in 24-hour gas stations and convenience stores as well as other cash transaction areas. Hygard® Ballistic Glazing Grades: Hygard® BR750 ballistic grade sheet is a 0.750", 3-ply polycarbonate and acrylic laminate that meets the UL 752 Level 1 rating for 9 mm ballistic attack. Hygard® BR1000 ballistic grade sheet is a 1.000", 4-ply polycarbonate laminate that meets the UL 752 Level 2 rating for .357 Magnum ballistic attack and HP White TP 0500 Level lV. Hygard® BR1250 ballistic grade sheet is a 1.250", 4-ply polycarbonate laminate that meets UL 752 Level 3 rating for .44 Magnum ballistic attack, HP White TP 0500 Level lV, and ASTM F 1233 Class 5. Hygard® MS1250 ballistic grade sheet is a 1.250", 4-ply acrylic and polycarbonate laminate that meets UL 752 Level 6 rating for high speed multi-shot 9 mm (Uzi) ballistic attack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.