Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 72.000 ( Ea
- Mfr # SACR.220X24.000X72.000CEF
- Zoro # G100913283
product price:Â
$
95.15
/ea
Key Features
Color
Clear
Weight
29
Length
72
Width
24
Height
0.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACR.220X24.000X72.000CEF
- Zoro #
- G100913283
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 72
- Width
- 24
- Height
- 0.22
Details
- Color
- Clear
- Weight
- 29
- Specific Gravity (73 Deg: g/cm3)
- 2
Description
Our Aluminum Cubicle Extender Clamping Mount allows you to make your existing cubical walls up to 24" Taller with for added safety and privacy. These useful clamps can be easily attached to acrylic panels, and the tops of cubicles. As we transition back to the office, a top priority for businesses is to provide social distancing barriers and furniture solutions that make their staff feel safe and comfortable coming back to work. Our Aluminum Cubicle Extender mounts offer furniture grade quality and maximum office employee protection from the spread of airborne virus droplets. These mounts allow you to attach acrylic or polycarbonate panels to add height to your existing cubicle walls. Using only a screwdriver, you can install our aluminum clamps and barriers in minutes Order Clamps using the Fabricated Parts Calculator Order Plexiglass Divider Panels using Full Sheets Calculator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.