Zoro Homepage

Clear Extruded Paper-Masked Sheet (E), 0.125 Thick, 24 X 24

  • Mfr # SACR.125CEPE-24X24

  • Zoro # G200909759


product price: $27.49
/ea

Key Features

Color
Clear
Width
24
Height
0.125
Weight
40
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.125CEPE-24X24
Zoro #
G200909759
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.125
Length
24

Details

Color
Clear
Weight
40
Material
Plexiglass

Description

Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.