Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PVDF Sheet - Extruded, 0.625 X 24.000 X 48.000 ( Each)
- Mfr # SPVDFNA.625X24.000X48.000EXT
- Zoro # G000913987
product price:
$
1,409.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Weight
49
Material
PVDF
Height
0.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVDFNA.625X24.000X48.000EXT
- Zoro #
- G000913987
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 49
- Material
- PVDF
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 190
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.2
- Specific Gravity (73 Deg: g/cm3)
- 1.77
- Flexural Strength (psi @ 73 Deg: F)
- 7800
- Max. Recommended Use Temp (Deg:F)
- 310
- FDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 50
- Dielectric Strength (volts/mil)
- 22000
- Tensile Strength (psi @ 73 Deg;)
- 5800
Dimensions
- Width
- 24
- Height
- 0.625
- Length
- 48
Description
PVDF (aka Kynar®, Solef®, Symalit®) is one of the most stable and pure of all commercial plastics. This highly chemically resistant fluoropolymer is used in piping, tubing, vessel fabrication, molded valves and fittings, tower packing, nozzles and other items for corrosive fluid handling. Its inherent chemical resistance and high purity make PVDF ideal for application in contact with high purity water, acids, chlorine, halogenated solvents and petrochemical mixtures. The natural flame retardancy and flexibility of PVDF leads to many uses in the jacketing of fiber optic cables, fiber optic raceways and copper cable used in plenum areas of buildings. PVDF is FDA compliant, absolutely non-toxic and can be used in repeated contact with food products. Its surface, like glass, is unfavorable to the proliferation of microorganisms. Solef® is a registered trademark of Solvay S.A. Kynar® is a registered trademark of Arkema Group Symalit® is a registered trademark of Quadrant EPP.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.