Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100
- Mfr # TNYLOBRADE.750X1.125X100FTHP
- Zoro # G100930730
product price:
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
12
Height
12
Weight
33
Length
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNYLOBRADE.750X1.125X100FTHP
- Zoro #
- G100930730
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 33
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 12
- Height
- 12
- Length
- 28
Description
NYLOBRADE® - The original braid-reinforced PVC hose is Braid Reinforced Clear PVC Tubing that is NSF Listed. This braided vinyl hose is manufactured by NewAge and distributed by Professional Plastics through our 19 locations across the USA, Singapore & Taiwan. APPLICATIONS for Nylobrade® Braided PVC Vinyl Tubing: Beverage Lines - Chemical Transfer - Coolant Lines - Filling Lines - Food Handling - Hydraulics - Instrumentation Lines - Material Handling - Medical - Oil & Fuel - Pneumatics - Potable Water - Spray Systems - Water & Fluid Feeds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.