Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon B-44-4X Innerbraid Tube - ADA00070, 1.250 ID X 1.625 OD X 50 FT
- Mfr # TTYB444XIB1.250X1.625X50FT
- Zoro # G600917859
product price:
$
1,430.99
/ea
Free Shipping & Returns
Key Features
Length
28
Weight
27
Material
Tygon Tubing
Height
12
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYB444XIB1.250X1.625X50FT
- Zoro #
- G600917859
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 27
- Material
- Tygon Tubing
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- 3A Dairy Compliant
- Yes
- NSF Compliant
- Yes
Dimensions
- Length
- 28
- Height
- 12
- Width
- 12
Description
Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.