Clear Polycarbonate Recling Masked Sheet, 0.040 X 48.000 X 96.000 ( Ea

  • Mfr # SPCCL.040X48.000X96.000RM

  • Zoro # G100908050


product price:  $119.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Clear
Weight
9
Material
Polycarbonate
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCCL.040X48.000X96.000RM
Zoro #
G100908050
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.04

Details

Color
Clear
Weight
9
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
Heat Deflection Temp. (264 psi) Deg:F
270
Tensile Elongation at Break (% @ 73 Deg: F)
60
Flexural Strength (psi @ 73 Deg: F)
15000
CoLT Expansion (x 10-5 in./in./Deg:F)
3.9
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
390
Max. Recommended Use Temp (Deg:F)
250
Tensile Strength (psi @ 73 Deg;)
9500

Description

Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.