
Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-003L - 3/8 Inch (10 Pcs)
Mfr # FITPVCCLELL45.375S40-417003L10
Zoro # G700918107
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Height
4
Width
4
Weight
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FITPVCCLELL45.375S40-417003L10
Zoro #
G700918107
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Width
4
Length
4
Details
Fitting Schedule/Class
Schedule 40
Item
Elbow, 45 Degrees
Pipe Fitting Material
PVC
Weight
5
Material
PVC Fitting
Color
Clear
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.