Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-015L - 1-1/2 Inch (5 Pcs)

  • Mfr # FITPVCCLELL451.50S40-417015L5

  • Zoro # G500918109


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Weight
5
Pipe Fitting Material
PVC
Length
4
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FITPVCCLELL451.50S40-417015L5
Zoro #
G500918109
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Height
4
Width
4

Details

Fitting Schedule/Class
Schedule 40
Item
Elbow, 45 Degrees
Weight
5
Pipe Fitting Material
PVC
Color
Clear
Material
PVC Fitting

Description

Clear PVC Fittings - Schedule 40 - 45 degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.