
Clear PVC Schedule 40 90DG ST EL-SPXSO, 409-020L - 2 Inch 4 Pcs Bo
Mfr # FITPVCCLSTEL902.00S40409020L4
Zoro # G700918053
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Width
4
Weight
3
Color
Clear
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FITPVCCLSTEL902.00S40409020L4
Zoro #
G700918053
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Height
4
Length
4
Details
Fitting Schedule/Class
Schedule 40
Item
Elbow, 90 Degrees
Weight
3
Color
Clear
Material
PVC Fitting
Pipe Fitting Material
PVC
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.