Clear PVC Schedule 40 Cap - SL, 447-005L - 1/2 Inch 20 Pcs Box

  • Mfr # FITPVCCLCAPSL-447-005L.50-20PC

  • Zoro # G800918106


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Length
4
Weight
5
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITPVCCLCAPSL-447-005L.50-20PC
Zoro #
G800918106
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Height
4
Width
4

Details

Fitting Schedule/Class
Schedule 40
Item
Male Adaptor
Pipe Fitting Material
PVC
Weight
5
Material
PVC Fitting
Color
Clear

Description

Clear PVC Fittings - Schedule 40 Male Adaptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.