Clear PVC Schedule 40 Cap - SL, 447-080L - 8 Inch 1 PC Box

  • Mfr # FITPVCCLCAPSL-447-080L8.00-1PC

  • Zoro # G200918102


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Color
Clear
Pipe Fitting Material
PVC
Width
4
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITPVCCLCAPSL-447-080L8.00-1PC
Zoro #
G200918102
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Fitting Schedule/Class
Schedule 40
Item
Male Adaptor
Color
Clear
Pipe Fitting Material
PVC
Weight
5
Material
PVC Fitting

Description

Clear PVC Fittings - Schedule 40 Male Adaptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.