Clear PVC Schedule 40 Coupling - SLXSL, 429-005L - 1/2 Inch (30 Pcs)

  • Mfr # FITPVCCLCOUP.250S40429005L-30

  • Zoro # G400918063


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Material
PVC Fitting
Weight
4
Length
4
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITPVCCLCOUP.250S40429005L-30
Zoro #
G400918063
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Width
4
Height
4

Details

Fitting Schedule/Class
Schedule 40
Item
Coupling
Material
PVC Fitting
Weight
4
Color
Clear
Pipe Fitting Material
PVC

Description

Clear PVC Fittings - Schedule 40 Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.