Clear PVC Schedule 40 Coupling - SLXSL, 429-012L - 1-1/4 Inch (10 Pcs

  • Mfr # FITPVCCLCOUP.250S40429012L-10

  • Zoro # G000918067


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Height
4
Color
Clear
Weight
4
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FITPVCCLCOUP.250S40429012L-10
Zoro #
G000918067
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
4
Length
4

Details

Fitting Schedule/Class
Schedule 40
Item
Coupling
Color
Clear
Weight
4
Material
PVC Fitting
Pipe Fitting Material
PVC

Description

Clear PVC Fittings - Schedule 40 Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.