
Clear PVC Schedule 40 Wye-Slxslxsl, 475-020L - 2 Inch 2 Pcs Box
Mfr # FITPVCCLWYE-475-020L-2.00-2PC
Zoro # G200918096
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Width
4
Weight
3
Length
4
Height
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FITPVCCLWYE-475-020L-2.00-2PC
Zoro #
G200918096
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Length
4
Height
4
Details
Fitting Schedule/Class
Schedule 40
Item
Wye
Weight
3
Material
PVC Fitting
Color
Clear
Pipe Fitting Material
PVC
Description
Clear PVC Fittings - Schedule 40 WYE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.