
Clear PVC Schedule 40 Wye-Slxslxsl, 475-030L - 3 Inch 1 PC Box
Mfr # FITPVCCLWYE-475-030L-3.00-1PC
Zoro # G300918132
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Length
3
Material
PVC Fitting
Width
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FITPVCCLWYE-475-030L-3.00-1PC
Zoro #
G300918132
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3
Width
3
Height
3
Details
Fitting Schedule/Class
Schedule 40
Item
Wye
Pipe Fitting Material
PVC
Material
PVC Fitting
Weight
2
Color
Clear
Description
Clear PVC Fittings - Schedule 40 WYE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.