Clear Superthane Ether Tube - 2101533-100, 0.500 ID X .625 OD X 100 F

  • Mfr # TURECL.500X.625X100FT-SUPER

  • Zoro # G300922276


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
12
Height
8
Weight
8
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TURECL.500X.625X100FT-SUPER
Zoro #
G300922276
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
8
Width
12

Details

Color
Clear
Weight
8
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.5
FDA Compliant
Yes

Description

Superthane® Polyurethane Tubing - Clear Polyurethane Tubing (PUR - PU Tubing) Superthane® Polyurethane Tubing is available in both Ester and Ether formulations. Both formulations made from non-toxic ingredients conforming to FDA standards for use with wet and fatty food contact surfaces Superthane® Polyurethane Tubing is transparent, flexible, resilient, tough; resistant to oils, greases, and fuels. It is also extremely resistant to weathering, tearing, impact, radiation, and abrasion Hydrolytic Stability: For resistance to moisture and fungi, SUPERTHANE Ether is recommended. (Ester polyurethane does not react well with water, prolonged humid conditions, or attack from fungi.) Ether-based SUPERTHANE also resists attack from ultra-violet rays, making it a good material for outside use.The material used in its manufacture is listed by the National Sanitation Foundation (NSF 61). SUPERTHANE PU tubing (also know as PUR tubing) is much more resistant to pressure and vacuum applications than corresponding sizes of PVC or rubber. Although polyurethane is commonly used in fuel applications, due to additives in today's gasoline and petroleum products, field testing should be performed. For easy identification, SUPERTHANE is imprinted with the trademarked name. Applications: Cable Jacketing - Computer Disc Drives - Control Instrumentation - Granular Transfer Lines - Grease Lines - Insulating Sleeves - Metering Pumps - Nuclear Power Facilities - Oxygen & Other Gas Lines - Pressure Measuring Devices - Robotics - Slurry Transfer - Small Motor Fuel Lines - Transfer Lines for Clean Liquids - Transfer Lines for Internal Contamination Fluids - Vacuum Equipment - Washers & Bumpers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.