
Clear Thin Wall Nylobrade Vinyl Tubing, 0.500 ID X .710 OD X 100 FT
Mfr # TNYLOBRADE.500X.710X100FT
Zoro # G700930659
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Weight
12
Length
12
Color
Clear
Height
12
Width
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNYLOBRADE.500X.710X100FT
Zoro #
G700930659
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Height
12
Width
12
Details
Weight
12
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.3
Description
NYLOBRADE® - The original braid-reinforced PVC hose is Braid Reinforced Clear PVC Tubing that is NSF Listed. This braided vinyl hose is manufactured by NewAge and distributed by Professional Plastics through our 19 locations across the USA, Singapore & Taiwan. APPLICATIONS for Nylobrade® Braided PVC Vinyl Tubing: Beverage Lines - Chemical Transfer - Coolant Lines - Filling Lines - Food Handling - Hydraulics - Instrumentation Lines - Material Handling - Medical - Oil & Fuel - Pneumatics - Potable Water - Spray Systems - Water & Fluid Feeds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.