Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Vinyl Innerbraid Tube, 0.250 ID X .500 OD X 100 FT Each
- Mfr # TVINIB.250X.500X100FT
- Zoro # G500922465
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Weight
10
Height
8
Width
12
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TVINIB.250X.500X100FT
- Zoro #
- G500922465
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 8
- Width
- 12
- Length
- 12
Details
- Color
- Clear
- Weight
- 10
- Material
- Vinyl
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Braided Vinyl Tubing adds additional strength to this versatile tubing material. F-5000 Clear Vinyl Reinforced Hose - Heavy Wall - SHW Series. Formulated to the same high standards as other F-5000 tubing and hose. Heavy wall is made for higher PSI ratings and bigger O.D.s for some standard fittings. Formulated to comply with FDA requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.