Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clearflo AG-47 Antimicrobial PVC Tubing, No 1190049-100, 0.188 ID X .43
- Mfr # TPVCCL.188X.438X100FT-1190049
- Zoro # G500899750
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Weight
8
Width
12
Height
4
Length
12
FDA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPVCCL.188X.438X100FT-1190049
- Zoro #
- G500899750
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 8
- FDA Compliant
- Yes
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 12
- Height
- 4
- Length
- 12
Description
CLEARFLO® Ag-47 Antimicrobial PVC Tubing - Clear Antimicrobial Non-Phthalate PVC Tubing CLEARFLO Ag-47 is suitable for a wide variety of food contact applications and designed to protect your food or beverage product from harmful bacteria. It's manufactured from a clear flexible Shore A74 non-phthalate PVC compound with the addition of antimicrobial protection. The antimicrobial technology is especially effective where there is infrequent use of fluids in warm or humid conditions and the tubing has no opportunity to dry thoroughly between uses. The antimicrobial properties protect the tubing against organisms that can cause growth-based discoloration and odors. Testing has proven that the active ingredients neutralize bacteria rapidly, and because the ingredients do not dissipate with use, they can be expected to offer protection for an extended time under normal conditions. CLEARFLO Ag-47 offers antibacterial performance to ISO 22196:2011. Unlike some products CLEARFLO Ag-47 is 100% protected with the effective additive, which is present throughout the tube and not only on the interior, offering you protection on all surfaces. This is especially important in applications where the tubing is dipped into a fluid. The active ingredients in CLEARFLO Ag-47 will have no detrimental effect on yeasts used for brewing and will have no negative impact on the taste or flavor of products passed through it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.