Clearflo AG-47 Antimicrobial PVC Tubing, No 1190357-100, 0.500 ID X .75

  • Mfr # TPVCCL.500X.750X100FT-1190357

  • Zoro # G200899807


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Length
12
Height
12
Weight
15
Width
12
FDA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPVCCL.500X.750X100FT-1190357
Zoro #
G200899807
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
12
Width
12

Details

Weight
15
FDA Compliant
Yes
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.3

Description

CLEARFLO® Ag-47 Antimicrobial PVC Tubing - Clear Antimicrobial Non-Phthalate PVC Tubing CLEARFLO Ag-47 is suitable for a wide variety of food contact applications and designed to protect your food or beverage product from harmful bacteria. It's manufactured from a clear flexible Shore A74 non-phthalate PVC compound with the addition of antimicrobial protection. The antimicrobial technology is especially effective where there is infrequent use of fluids in warm or humid conditions and the tubing has no opportunity to dry thoroughly between uses. The antimicrobial properties protect the tubing against organisms that can cause growth-based discoloration and odors. Testing has proven that the active ingredients neutralize bacteria rapidly, and because the ingredients do not dissipate with use, they can be expected to offer protection for an extended time under normal conditions. CLEARFLO Ag-47 offers antibacterial performance to ISO 22196:2011. Unlike some products CLEARFLO Ag-47 is 100% protected with the effective additive, which is present throughout the tube and not only on the interior, offering you protection on all surfaces. This is especially important in applications where the tubing is dipped into a fluid. The active ingredients in CLEARFLO Ag-47 will have no detrimental effect on yeasts used for brewing and will have no negative impact on the taste or flavor of products passed through it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.