Zoro Homepage

Convoluted PTFE Tubing, 0.437 Max ID X 100 FT Each

  • Mfr # TTFECONV.437X100FT

  • Zoro # G900931265


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Length
12
Weight
10
Width
12
Height
4
Material
Teflon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTFECONV.437X100FT
Zoro #
G900931265
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
4

Details

Weight
10
Material
Teflon
Specific Gravity (73 Deg: g/cm3)
1.81

Description

PTFE Convoluted Tubing, ranging from 1/8" inside diameter up to a 4" inside diameter. Normally supplied in natural PTFE, we can also provide this convoluted tubing in FEP, MFA, PFA, ETFE, PVDF, or PEEKTM. PTFE Convoluted Tubing is available in coils or with cuffs (straight ends on each side of the tubing) that can be sized on the inside or outside diameter. Flares and flanges for fittings are available upon request. Note: Please allow 4-5 weeks standard delivery time for this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.