Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Durasurf Sts Wear Strip, 0.093 Thick X 24.0 Wide X 100 FT Each
- Mfr # SDURASURF.093X24.000X100FTSTS
- Zoro # G200931200
product price:Â
$
2,892.99
/ea
Free Shipping & Returns
Key Features
Weight
107
Height
12.571
Width
12.571
Length
24
Specific Gravity (73 Deg: g/cm3)
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDURASURF.093X24.000X100FTSTS
- Zoro #
- G200931200
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 12.571
- Width
- 12.571
- Length
- 24
Details
- Weight
- 107
- Specific Gravity (73 Deg: g/cm3)
- 1.05
Description
DuraSurfTM STS is a revolutionary product in that it not only possesses a Silicone Treated Surface, but is also available with an adhesive backing for easy installation. The very low coefficient of friction provides a lubricated surface that is virtually maintenance free. DuraSurfTM STS is an ideal solution for many applications in the package handling industry: chute linings, slider beds, slides, spirals and numerous other areas where packages can get lodged or damaged. DuraSurfTM STS also helps reduce jamming and keeps packages moving smoothly to their ultimate destination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.