Ensolite Alc Strip, 1.000 X 56.000WD X 50 FT Each

  • Mfr # SENSO1.000X56.000X50FTALC

  • Zoro # G100931690


product price:  $4,747.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Ensolite Foam
Length
600
Width
56
Height
1
Weight
636
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SENSO1.000X56.000X50FTALC
Zoro #
G100931690
UPC #
-
Country of Origin
Multiple

Dimensions

Length
600
Width
56
Height
1

Details

Material
Ensolite Foam
Weight
636
Specific Gravity (73 Deg: g/cm3)
0.5

Description

Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products