This item is Discontinued.

Professional Plastics Fluorosint 500 Tube, 1.750 ID X 2.750 OD X 12.000 Ft TFLS5001.750X2.750X12.000

This item is Discontinued.

Professional Plastics

Fluorosint 500 Tube, 1.750 ID X 2.750 OD X 12.000 Ft (Discontinued)

Mfr # TFLS5001.750X2.750X12.000
Zoro # G700931656
Country of Origin Multiple
Category PTFE Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFLS5001.750X2.750X12.000
Zoro #
G700931656
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.75
Length
12
Height
2.75

Details

Weight
4
Material
Fluorosint
Tensile Elongation at Break (% @ 73 Deg: F)
10
CoLT Expansion (x 10-5 in./in./Deg:F)
2.5
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500
Flexural Strength (psi @ 73 Deg: F)
2200
Dielectric Strength (volts/mil)
275
Thermal Conductivity (BTU-in/ft²-hr-°F)
5.3
Tensile Strength (psi @ 73 Deg;)
1100
Heat Deflection Temp. (264 psi) Deg:F
270
Specific Gravity (73 Deg: g/cm3)
2.32

Description

Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.