Shop PROFESSIONAL PLASTICS

Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 Each

  • Mfr # TFLS5002.250X3.000X12.000

  • Zoro # G800931921


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Height
3
Weight
4
Material
Fluorosint
Length
12
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFLS5002.250X3.000X12.000
Zoro #
G800931921
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3
Length
12
Width
3

Details

Weight
4
Material
Fluorosint
CoLT Expansion (x 10-5 in./in./Deg:F)
2.5
Heat Deflection Temp. (264 psi) Deg:F
270
Flexural Strength (psi @ 73 Deg: F)
2200
Tensile Elongation at Break (% @ 73 Deg: F)
10
Max. Recommended Use Temp (Deg:F)
500
Tensile Strength (psi @ 73 Deg;)
1100
Thermal Conductivity (BTU-in/ft²-hr-°F)
5.3
Dielectric Strength (volts/mil)
275
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
2.32

Description

Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.