Shop All Anti-slip tapes, Treads & Stair Nosings
Professional Plastics
GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT
Mfr # PGPO3ANGLE2884-10
Zoro # G400922329
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$83.89
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Weight 8
- Height 5
- Specific Gravity (73 Deg: g/cm3) 2.2
Product Information
- Brand Professional Plastics
- MFR # PGPO3ANGLE2884-10
- Zoro # G400922329
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 |
Length | 5 |
Height | 5 |
Details
Description
GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- GENUINE GRIP Work Shoes, Mens, 10M, Wht, Slip On, PR (4705-10M)
- CARHARTT Bib Overall, Dark Navy, 42x34in, 16 cal/cm2 (101627-410 42 34)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- SUPERGRIT 4" Stair nosing-3'0" Black (142-BLA3)
- Professional Plastics Anti-slip tapes, Treads & Stair Nosings