Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Silicone Carbide, PK24
Mfr # GRAN5049
Zoro # G4054565
product price: $153.99
/pk 24, $6.42/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Material Silicone Carbide
- Tape Color Black
- Grit Size 80
- Thickness 28 mil
Product Information
- Brand Zoro Select
- MFR # GRAN5049
- Zoro # G4054565
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 80 |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Details
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Striped, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- ESS Replacement Polarized Lens (740-0455)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings