Heavy Duty Tarp, 0.02, Gray, Fire Retardant Polyethylene

  • Mfr # FPETARPGY.020X12FTX12FT-10LOT

  • Zoro # G600932029


product price:  $752.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Tarp Material
Fire Retardant Polyethylene
Thickness
0.02
Tarp Strength
Heavy Duty
Tarp Finished Width
144 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPETARPGY.020X12FTX12FT-10LOT
Zoro #
G600932029
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.02
Tarp Finished Width
144 ft
Height
0.02
Length
144
Width
144

Details

Color
Gray
Tarp Material
Fire Retardant Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Material
Tarp
Weight
204
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Fire retardant polyethylene tarps follow the standards set by the California State Fire Marshal. They are also CPAI-84 certified. We offer different sizes to suit your needs. These Fire Retardant Polyethylene Tarps are made from Super Heavy-duty Poly Tarpaulin 6.0 oz. Per Square Yard. - 1200 Denier - 14x14 Weave Count The fire retardant tarps finished size is approx. 6" or up to 3% smaller Typical Color is Silver/Gray. Also Available in Clear and White Although fire retardant tarps can be used like how you use typical poly tarps, these have an additional advantage. These tarps are able to slow down the production of flames. These fire retardant tarps are treated with substances that make a material less flammable. So once these tarps catch fire, they will not burn easily. They can even possibly stop the spread of flames. Remember that fire retardant is not the same as fire resistant. The material will still burn, but the process will be slower compared with untreated tarps. Tarp users often choose silver fire retardant tarps for applications that involve fire risks. Race car events are a good example since motorsports are prone to vehicular accidents. These tarps are also often used in military camps and construction sites. The silver color can reflect the light coming from the sun so it is suitable for sun protection needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.