Shop PROFESSIONAL PLASTICS

Horn Marble Cast Acrylic Film-Masked, 0.250 X 48.000 X 96.000 ( Each)

  • Mfr # SACRM902.250X48.000X96.000MBCF

  • Zoro # G100910329


product price:  $1,315.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
96
Weight
57
Width
48
Height
0.25
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRM902.250X48.000X96.000MBCF
Zoro #
G100910329
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.25

Details

Weight
57
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylic Sheet - Marble. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Marble - Pearls - Glitter - Stipple (P30) - Granite - Fluorescent - Stained Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products