
Natural Canvas C Phenolic Sheet, 0.250 X 36.000 X 48.000 ( Each)
Mfr # SCANNA.250X36.000X48.000C
Zoro # G900907574
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
36
Material
Phenolic
Weight
23
Length
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCANNA.250X36.000X48.000C
Zoro #
G900907574
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36
Length
48
Height
0.25
Details
Color
Natural
Material
Phenolic
Weight
23
Specific Gravity (73 Deg: g/cm3)
1.37
CoLT Expansion (x 10-5 in./in./Deg:F)
20
Max. Recommended Use Temp (Deg:F)
255
Tensile Strength (psi @ 73 Deg;)
12000
UL94 Flammability Rating Method: UL 94
H-B
Flexural Strength (psi @ 73 Deg: F)
20000
Dielectric Strength (volts/mil)
500
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.