Natural Ertalyte PET-P Sheet (Q), 4.000 Thick, 24 X 48

  • Mfr # SPETNA4.000Q-24X48

  • Zoro # G500913739


product price:  $6,465.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Weight
246
Width
24
Height
4
Material
Ertalyte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPETNA4.000Q-24X48
Zoro #
G500913739
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
4
Length
48

Details

Color
Natural
Weight
246
Material
Ertalyte
Tensile Strength (psi @ 73 Deg;)
12400
Tensile Elongation at Break (% @ 73 Deg: F)
20
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.41
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Flexural Strength (psi @ 73 Deg: F)
18000
Dielectric Strength (volts/mil)
385
Max. Recommended Use Temp (Deg:F)
210
3A Dairy Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
3.3
FDA Compliant
Yes

Description

Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.