Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural FR-4 Sheet - NP510 (N), 0.625 X 36.000 X 48.000 ( Each)
- Mfr # SFR4NA.625X36.000X48.000NP510
- Zoro # G200914029
product price:
$
551.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Weight
70
Height
0.625
Material
NP510 Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR4NA.625X36.000X48.000NP510
- Zoro #
- G200914029
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 70
- Material
- NP510 Sheet
- Specific Gravity (73 Deg: g/cm3)
- 1.7
Dimensions
- Width
- 36
- Length
- 48
- Height
- 0.625
Description
NP510A (NEMA FR-4) combines a woven glass fabric and an epoxy resin laminate (Tg approximately 130°C) that contains bromine. The product provides consistent quality and good electrical properties under dry and humid conditions, as well as high flexural, impact, and bond strength at room temperatures. This product is suitable for a variety of structural, high humidity, and electrical insulation applications, which include terminal boards, lapping carriers, and disc and microelectronics polishing. NP510A complies with the requirements of MIL-I-24768/27 and IEC 60893-3-2-EP GC 202.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.