Natural HDPE Sheet, 0.093 Thick, 48 X 48
- Mfr # SHDPENA.093-48X48
- Zoro # G800907506
product price:Â
$
59.45
/ea
Key Features
Color
Natural
Weight
16
Material
HDPE
Width
48
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHDPENA.093-48X48
- Zoro #
- G800907506
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 16
- Material
- HDPE
- USDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 22000
- Specific Gravity (73 Deg: g/cm3)
- 0.95
- Max. Recommended Use Temp (Deg:F)
- 180
- Heat Deflection Temp. (264 psi) Deg:F
- 131
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6
- NSF Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 100
- FDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 4550
- Flexural Strength (psi @ 73 Deg: F)
- 5800
Dimensions
- Width
- 48
- Length
- 48
- Height
- 0.093
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.