Zoro Homepage

Natural HDPE Sheet, 0.187 Thick, 12 X 24

  • Mfr # SHDPENA.187-12X24

  • Zoro # G800907933


product price: $32.19
/ea

Key Features

Color
Natural
Height
0.187
Weight
31
Length
24
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDPENA.187-12X24
Zoro #
G800907933
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.187
Length
24
Width
12

Details

Color
Natural
Weight
31
Material
HDPE
FDA Compliant
Yes
Heat Deflection Temp. (264 psi) Deg:F
131
Specific Gravity (73 Deg: g/cm3)
0.95
Tensile Elongation at Break (% @ 73 Deg: F)
100
Tensile Strength (psi @ 73 Deg;)
4550
NSF Compliant
Yes
Max. Recommended Use Temp (Deg:F)
180
CoLT Expansion (x 10-5 in./in./Deg:F)
6
Dielectric Strength (volts/mil)
22000
USDA Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
5800

Description

HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.