
Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT Each
Mfr # THDPENA.250X.375X100FT
Zoro # G100931881
product price:Â $78.55
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
12
Material
HDPE
Weight
3
Length
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THDPENA.250X.375X100FT
Zoro #
G100931881
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
4
Details
Color
Natural
Material
HDPE
Weight
3
NSF Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.95
Description
High Density Polyethylene (HDPE) Tubing HDPE tubing is less flexible than LDPE, but has better physical and chemical properties, and withstands sterilization by boiling. It is widely used in transporting air, water and chemicals. It is produced from raw materials which meet FDA requirements. NSF 51/61 also available. HDPE Tubing Colors: Natural (semi-opague white) & Black (specific sizes) - The color black is good for improved durability in direct sunlight and outdoor exposure. Custom Colors also available with Minimum Order Quantities Standard Coil Length: 100 Feet (30.5 meters) - Cut pieces & special lengths on custom basis. For best results, use sleeved compression fittings with all thermoplastic tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.