Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Kynar 740 PVDF Sheet, 1.500 Thick, 12 X 12
- Mfr # SPVDFNA1.500-740-12X12
- Zoro # G300907617
product price:
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
115
Length
12
Width
12
Material
Kynar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVDFNA1.500-740-12X12
- Zoro #
- G300907617
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Width
- 12
- Height
- 1.5
Details
- Color
- Natural
- Weight
- 115
- Material
- Kynar
- Specific Gravity (73 Deg: g/cm3)
- 1.75
Description
Kynar® 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Kynar® 740 PVDF sheets & rods also offer excellent chemical resistance, UV radiation resistance and low permeability. PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Kynar® 740 sheets feature double-masked surface, fully traceable and verifiable resin, chemical-resistance, and UV-stability. Sheets measure 4 x 8 ft with thicknesses from 1/8-1 in. Sheet features tolerance consistency per ASTM D6713-01 and combustibility approvals by FM 4910, UL2360, and ASTM E84 Kynar® is a registered trademark of Elf Atochem
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.